Pentair Hoffman ISO11414 ISO Low Voltage Insulator, Imperial Thread, 1.25 in. x 1/4 UNC | Graybar Store
Pentair Hoffman - ISO Low Voltage Insulator, Imperial Thread, 1.25 in. x 1/4 UNC - ISO11414
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, Imperial Thread, 1.25 in. x 1/4 UNC

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISO11414
    SKU: 25812916
    $0.91
    Checking Pricing
         
    Height (Inches):1.25 in.
    Color:Black
    Size:1.63 W x 1.25 H in
    Packaging:25 per Pack
    Thread Size (Inches):1/4 in.
    Material:Glass Fiber Reinforced Polyester; Steel
    Width (Inches):1.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISO11414
    • Color Black
    • Size 1.63 W x 1.25 H in
    • Type Low Voltage Insulator
    • Finish Electrogalvanized
    • Height (Inches) 1.25 in.
    • Thread Size (Inches) 1/4 in.
    • Width (Inches) 1.63 in.
    • Material Glass Fiber Reinforced Polyester; Steel
    • Packaging 25 per Pack
    Product Overview:
    Hoffman® Low Voltage Insulator, Size: 1.63 W x 1.25 H in, Black, Glass Fiber Reinforced Polyester; Steel, Electrogalvanized