Pentair Hoffman ISO114 ISO Low Voltage Insulator, Imperial Thread, 1 in. x 1/4 UNC | Graybar Store
Pentair Hoffman - ISO Low Voltage Insulator, Imperial Thread, 1 in. x 1/4 UNC - ISO114
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, Imperial Thread, 1 in. x 1/4 UNC

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISO114
    SKU: 25812915
    $0.78
    Checking Pricing
         
    Height (Inches):1 in.
    Color:Black
    Size:1.13 W x 1 H in
    Packaging:50 per Pack
    Thread Size (Inches):1/4 in.
    Material:Glass Fiber Reinforced Polyester; Steel
    Width (Inches):1.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISO114
    • Color Black
    • Size 1.13 W x 1 H in
    • Type Low Voltage Insulator
    • Finish Electrogalvanized
    • Height (Inches) 1 in.
    • Thread Size (Inches) 1/4 in.
    • Width (Inches) 1.13 in.
    • Material Glass Fiber Reinforced Polyester; Steel
    • Packaging 50 per Pack
    • Country of Origin CN - China
    Product Overview:
    Hoffman® Low Voltage Insulator, Size: 1.13 W x 1 H in, Black, Glass Fiber Reinforced Polyester; Steel, Electrogalvanized