Pentair Hoffman ISOTP80M16 ISO Low Voltage Insulator, Metric Thread, 3.5 in. x M16 | Graybar Store
Pentair Hoffman - ISO Low Voltage Insulator, Metric Thread, 3.5 in. x M16 - ISOTP80M16
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, Metric Thread, 3.5 in. x M16

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISOTP80M16
    SKU: 25812818
    $14.43
    Checking Pricing
         
    Height (Inches):3.15 in.
    Color:Black
    Size:65 mm W x 3.15 in H
    Packaging:10 per Pack
    Thread Size (Inches):M16
    Material:Glass Fiber Reinforced Polyamide; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISOTP80M16
    • Color Black
    • Size 65 mm W x 3.15 in H
    • Type Low Voltage Insulator
    • Finish Electrogalvanized
    • Height (Inches) 3.15 in.
    • Thread Size (Inches) M16
    • Width 65 mm
    • Material Glass Fiber Reinforced Polyamide; Steel
    • Packaging 10 per Pack
    Product Overview:
    Hoffman® Low Voltage Insulator, Size: 65 mm W x 3.15 in H, Black, Glass Fiber Reinforced Polyamide; Steel, Electrogalvanized