Bussmann (Eaton) GLR-1 GLR Series 1A 300V Fast Acting Non Rejection In Line Supplemental Fuse | Graybar Store
Bussmann (Eaton) - GLR Series 1A 300V Fast Acting Non Rejection In Line Supplemental Fuse - GLR-1
+ / - Hover over image to Zoom
Other Views

    GLR Series 1A 300V Fast Acting Non Rejection In Line Supplemental Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GLR-1
    SKU: 88051132
    $25.70
    Checking Pricing
         
    Amps:1A
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GLR-1
    • Amps 1A
    • Fuse Dimension 2.25 L x 0.63 in. Dia.
    • Fuse Type Fast-Acting Non-Rejection In-Line Glass Tube Fuse
    Product Overview:
    GLR Series 1A 300V fast acting non rejection in line supplemental fuse.
    Bussmann in-line non-rejecting fuses. Low voltage supplementary fuses.

    GLR Series

    Specifications

    • Amps: 3/16 to 15
    • Voltage Rating: 300V AC
    • Dimensions: 2.25L x 0.63 Dia. Inch

    Agency Information:

    • UL Listed, Std. 248-14, 3/16-15A/300V AC, Guide JDYX, File E19180. CSA Certified, C22.2 No. 248.14, 0-10A/300V AC, Class 1422-01, File 53787

    Features and Benefits

    • In-line, fast-acting circuit protection

    Typical Applications

    • In-Line Lighting Ballast Protection