Bussmann (Eaton) FNQ-4-1/2 FNQ Series Time Delay Fuse, Supplemental, 4 1/2A 500V | Graybar Store
Bussmann (Eaton) - FNQ Series Time Delay Fuse, Supplemental, 4 1/2A 500V - FNQ-4-1/2
+ / - Hover over image to Zoom
Other Views

    FNQ Series Time Delay Fuse, Supplemental, 4 1/2A 500V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-4-1/2
    SKU: 88050605
    $34.24
    Checking Pricing
         
    Voltage Rating:500V
    Amps:4-1/2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-4-1/2
    • Amps 4-1/2A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    Product Overview:
    FNQ Series 4 1/2A 500V time delay supplemental fuse.
    • Low cost supplemental protection of transformers and relays at 500V or less.
    • Typical Applications are Control Transformer 480V Primary Protection, Lighting Circuit Protection and Meter Circuits