Bussmann (Eaton) FNQ-1-6/10 FNQ Series Time Delay Fuse, Supplemental, 1 6/10A 500V | Graybar Store
Bussmann (Eaton) - FNQ Series Time Delay Fuse, Supplemental, 1 6/10A 500V - FNQ-1-6/10
+ / - Hover over image to Zoom
Other Views

    FNQ Series Time Delay Fuse, Supplemental, 1 6/10A 500V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-1-6/10
    SKU: 88050582
    $27.15
    Checking Pricing
         
    Voltage Rating:500V
    Amps:1-6/10A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-1-6/10
    • Amps 1-6/10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    Product Overview:
    FNQ Series 1 6/10A 500V time delay supplemental fuse.
    • Low cost supplemental protection of transformers and relays at 500V or less.
    • Typical Applications are Control Transformer 480V Primary Protection, Lighting Circuit Protection and Meter Circuits