Bussmann (Eaton) FNM-4/10 FNM Series Time Delay Fuse, Supplemental, 4/10A 250V | Graybar Store
Bussmann (Eaton) - FNM Series Time Delay Fuse, Supplemental, 4/10A 250V - FNM-4/10
+ / - Hover over image to Zoom
Other Views

    FNM Series Time Delay Fuse, Supplemental, 4/10A 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNM-4/10
    SKU: 88050568
    $15.02
    Checking Pricing
         
    Voltage Rating:250V
    Amps:4/10A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNM-4/10
    • Amps 4/10A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    Product Overview:
    FNM Series 4/10A 250V time delay supplemental fuse.
    • For use in general-purpose circuits, lighting circuit protection and meter circuits
    • Intended as low-cost, supplemental fuses for the protection of 125-volt and 250-volt inductive circuits
    • Midget size
    • Time delay