Bussmann (Eaton) FNM-25 FNM Series Time Delay Fuse, Supplemental, 25A 250V | Graybar Store
Bussmann (Eaton) - FNM Series Time Delay Fuse, Supplemental, 25A 250V - FNM-25
+ / - Hover over image to Zoom
Other Views

    FNM Series Time Delay Fuse, Supplemental, 25A 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNM-25
    SKU: 88050559
    $12.72
    Checking Pricing
         
    Voltage Rating:250V
    Amps:25A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNM-25
    • Amps 25A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Fuse
    Product Overview:
    FNM Series 25A 250V time delay supplemental fuse.
    • For use in general-purpose circuits, lighting circuit protection and meter circuits
    • Intended as low-cost, supplemental fuses for the protection of 125-volt and 250-volt inductive circuits
    • Midget size
    • Time delay