Benner-Nawman BN36368W-UL Enclosure, Low Voltage, 36 x 36 x 8 in. | Graybar Store
Benner-Nawman - Enclosure, Low Voltage, 36 x 36 x 8 in. - BN36368W-UL
+ / - Hover over image to Zoom
Other Views

    Enclosure, Low Voltage, 36 x 36 x 8 in.

    Manufacturer: Benner-Nawman
    Manufacturer #: BN36368W-UL
    SKU: 96088580
    $631.05
    Checking Pricing
         
    Height (Inches):36 in.
    Color:Tan
    Depth (Inches):8 in.
    Mounting Type:Nail or Screw Mount
    Width (Inches):36 in.
    Cable Entry:Bottom
    Material:Zinc-Coated Fabricated Steel
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN36368W-UL
    • Color Tan
    • Logo COMMUNICATIONS
    • Type Low Voltage
    • Cable Entry Bottom
    • Depth (Inches) 8 in.
    • Height (Inches) 36 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 36 in.
    • Material Zinc-Coated Fabricated Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Low Voltage Enclosure, Nail Mount; Screw Mount, Width (Inches): 36 in, Height (Inches): 36 in, Depth (Inches): 8 in, Zinc-Coated Fabricated Steel