Benner-Nawman BN14326W-UL Enclosure, Low Voltage, 32 x 14 x 6-1/2 in. | Graybar Store
Benner-Nawman - Enclosure, Low Voltage, 32 x 14 x 6-1/2 in. - BN14326W-UL
+ / - Hover over image to Zoom
Other Views

    Enclosure, Low Voltage, 32 x 14 x 6-1/2 in.

    Manufacturer: Benner-Nawman
    Manufacturer #: BN14326W-UL
    SKU: 25013789
    $83.83
    Checking Pricing
         
    Height (Inches):32 in.
    Color:Tan
    Depth (Inches):6-1/2
    Mounting Type:Nail or Screw Mount
    Width (Inches):14 in.
    Cable Entry:Bottom
    Material:Zinc-Coated Fabricated Steel
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Benner-Nawman
    • Manufacturer # BN14326W-UL
    • Color Tan
    • Logo COMMUNICATIONS
    • Type Low Voltage
    • Cable Entry Bottom
    • Depth (Inches) 6-1/2
    • Height (Inches) 32 in.
    • Mounting Type Nail or Screw Mount
    • Width (Inches) 14 in.
    • Material Zinc-Coated Fabricated Steel
    Product Overview:
    Low Voltage Enclosure, Nail Mount; Screw Mount, Width (Inches): 14 in, Height (Inches): 32 in, Depth (Inches): 6-1/2 in, Zinc-Coated Fabricated Steel