Hubbell Wiring Device - Kellems RF408 Low Voltage Divider | Graybar Store
Hubbell Wiring Device - Kellems - Low Voltage Divider - RF408
+ / - Hover over image to Zoom
Other Views

    Low Voltage Divider

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF408
    SKU: 25080654
    $13.31
    Checking Pricing
         
    Color:Grey
    Use With:JLOAD Multimedia Outlet; PVC Box RF400
    Mounting Type:Push-In
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF408
    • Color Grey
    • Mounting Type Push-In
    • Material PVC
    • Use With JLOAD Multimedia Outlet; PVC Box RF400
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    NETSELECT® Low Voltage Divider, PVC, Mounting Type: Push-In Mount