Hubbell Wiring Device - Kellems PFBT1A Low Voltage Divider | Graybar Store
Hubbell Wiring Device - Kellems - Low Voltage Divider - PFBT1A
+ / - Hover over image to Zoom
Other Views

    Low Voltage Divider

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBT1A
    SKU: 22017039
    $33.75
    Checking Pricing
         
    Color:Grey
    Size:4.65 W x 4.12 H in
    Use With:Plastic Floor Box Series
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBT1A
    • Color Grey
    • Size 4.65 W x 4.12 H in
    • Material PVC
    • Use With Plastic Floor Box Series
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low Voltage Divider, PVC, Size: 4.65 x 4.12 in