Bussmann (Eaton) KRP-C-1500SP Low Peak™ KRP C Series Class L 1500A 600VAC/300VDC Time Delay Fuse | Graybar Store
Bussmann (Eaton) - Low Peak™ KRP C Series Class L 1500A 600VAC/300VDC Time Delay Fuse - KRP-C-1500SP
+ / - Hover over image to Zoom
Other Views

    Low Peak™ KRP C Series Class L 1500A 600VAC/300VDC Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KRP-C-1500SP
    SKU: 88052065
    $2,198.12
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:1500A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KRP-C-1500SP
    • Amps 1500A
    • Fuse Type Low-Peak Time-Delay Class L Fuse
    Product Overview:
    Low Peak™ KRP C Series Class L 1500A 600VAC/300VDC time delay fuse.
    • Industry's only UL Listed and CSA Certified fuse with a 300kA interrupting rating that allows for simple, worry-free installation in virtually any application.
    • Fast short-circuit protection and dual-element, time-delay performance provide ultimate protection.
    • Reduces existing fuse inventory by up to 33 percent when upgrading to Low-Peak fuses.
    • Consistent 2:1 ampacity ratios for all Low-Peak fuses make selective coordination easy.
    • Time-delay for close sizing load.
    • Current-limiting action of the fuse generally affords considerable reduction in bus bracing.
    • All-purpose silver-linked fuse for both overload and shortcircuit protetion for high capacity systems mains and large feeders .
    • O-ring seals maximize pressure build-up during current limiting action and ensure filter retention.
    • High-grade silica sand filler accelerates response of fuse to short-circuits by having quenching effect on the fuse arc.
    • 99.9 percent Pure silver links provide low watt loss with low operating temperature on normal current levels and minimizes total clearing I2t fault energy left-through.