Bussmann (Eaton) LPJ-8SP Low Peak™ LPJ_SP Series Time Delay Fuse, Dual Element, Class J, 8A 600VAC/300VDC | Graybar Store
Bussmann (Eaton) - Low Peak™ LPJ_SP Series Time Delay Fuse, Dual Element, Class J, 8A 600VAC/300VDC - LPJ-8SP
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPJ_SP Series Time Delay Fuse, Dual Element, Class J, 8A 600VAC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPJ-8SP
    SKU: 91002386
    $29.89
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:8A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPJ-8SP
    • Amps 8A
    • Fuse Type Low-Peak Dual-Element Time-Delay Class J Fuse
    Product Overview:
    Low Peak™ LPJ_SP Series Class J 8A 600VAC/300VDC dual element time delay fuse.
    • Can often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices fail.
    • High interrupting rating to safely interrupt overcurrents up to 300,000A.
    • High degree of current limitation due to the fast speed-of-response to short-circuits.