Bussmann (Eaton) FNQ-R-20 LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 20A 600VAC/300VDC | Graybar Store
Bussmann (Eaton) - LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 20A 600VAC/300VDC - FNQ-R-20
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 20A 600VAC/300VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-R-20
    SKU: 96072682
    $28.86
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-R-20
    • Amps 20A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Current-Limiting Class CC Fuse
    Product Overview:
    LIMITRON™ FNQ R Series Class CC 20A 600VAC/300VDC current limiting time delay fuse.
    • Time delay compatible with inrush characteristic of small control transformers
    • Current limitation at Class CC levels provides maximum component short-circuit current rating protection
    • 200kA interrupting rating provides high ratings for control circuit locations
    • Class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses