Bussmann (Eaton) FNQ-R-6 LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 6A 600V | Graybar Store
Bussmann (Eaton) - LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 6A 600V - FNQ-R-6
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ FNQ R Series Time Delay Fuse, Current Limiting, Class CC, 6A 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNQ-R-6
    SKU: 88315735
    $32.34
    Checking Pricing
         
    Voltage Rating:600V
    Amps:6A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNQ-R-6
    • Amps 6A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    LIMITRON™ FNQ R Series Class CC 6A 600V current limiting time delay fuse.
    • Time delay compatible with inrush characteristic of small control transformers
    • Current limitation at Class CC levels provides maximum component short-circuit current rating protection
    • 200kA interrupting rating provides high ratings for control circuit locations
    • Class CC rejection feature, with appropriate fuse block, prevents inserting lesser-rated supplementary fuses