Leviton LVS-2W Low Voltage Architectural Control, 2-Button, White | Graybar Store
Leviton - Low Voltage Architectural Control, 2-Button, White - LVS-2W
+ / - Hover over image to Zoom
Other Views

    Low Voltage Architectural Control, 2-Button, White

    Manufacturer: Leviton
    Manufacturer #: LVS-2W
    SKU: 25021867
    $88.68
    Checking Pricing
         
    Color:White
    Voltage Rating:24 Vdc
    No. of Buttons:2
    Action:Standard ON/OFF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # LVS-2W
    • Color White
    • Voltage Rating 24 Vdc
    • No. of Buttons 2
    • Action Standard ON/OFF
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Low Voltage Pushbutton Station, 2 Button-On/Off, 1 Gang, White