Bussmann (Eaton) FRS-R-50 FUSETRON™ FRS R Series Class RK5 50A 600VAC/300VDC Dual Element Time Delay Fuse | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRS R Series Class RK5 50A 600VAC/300VDC Dual Element Time Delay Fuse - FRS-R-50
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRS R Series Class RK5 50A 600VAC/300VDC Dual Element Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRS-R-50
    SKU: 88050751
    $33.02
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:50A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRS-R-50
    • Amps 50A
    • Fuse Type Energy Efficient Dual-Element Time-Delay Class RK Fuse (600V)
    Product Overview:
    FUSETRON™ FRS R Series Class RK5 50A 600VAC/300VDC dual element time delay fuse.
    • Energy efficient FUSETRON™ Class RK5 dual element, current-limiting, time-delay fuses available with optional open fuse indication on select ratings