Bussmann (Eaton) FRS-R-2 FUSETRON™ FRS R Series Class RK5 2A 600VAC/300VDC Dual Element Time Delay Fuse | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRS R Series Class RK5 2A 600VAC/300VDC Dual Element Time Delay Fuse - FRS-R-2
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRS R Series Class RK5 2A 600VAC/300VDC Dual Element Time Delay Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRS-R-2
    SKU: 88050724
    $22.82
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRS-R-2
    • Amps 2A
    • Fuse Type Energy Efficient Dual-Element Time-Delay Class RK Fuse (600V)
    Product Overview:
    FUSETRON™ FRS R Series Class RK5 2A 600VAC/300VDC dual element time delay fuse.
    • Energy efficient FUSETRON™ Class RK5 dual element, current-limiting, time-delay fuses available with optional open fuse indication on select ratings