Bussmann (Eaton) FRN-R-85 FUSETRON™ FRN R Series Time Delay Fuse, Dual Element, Class RK5, 85A 250V | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRN R Series Time Delay Fuse, Dual Element, Class RK5, 85A 250V - FRN-R-85
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRN R Series Time Delay Fuse, Dual Element, Class RK5, 85A 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRN-R-85
    SKU: 22049175
    $57.91
    Checking Pricing
         
    Voltage Rating:250V
    Amps:85A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRN-R-85
    • Amps 85A
    • Fuse Type Energy Efficient Dual-Element Time-Delay Class RK Fuse (250V)
    Product Overview:
    FUSETRON™ FRN R Series Class RK5 85A 250V dual element time delay fuse.
    Bussmann Fusetron™ energy efficient, dual element, time-delay fuses. Low voltage, branch circuit rated fuses.

    FRN-R 250V Class RK5

    Specifications

    • Amps: 1/10 to 600
    • Voltage Rating: 250V AC / 125V DC

    Agency Information:

    • CE, Std. 248-12, Class RK5, UL Listed, Guide JDDZ, File E4273, CSA Certified, Class 1422-01, File 53787

    Features and Benefits

    • Separate overload and short-circuit elements provide time delay for sizing as close as 125% of motor FLA
    • 2:1 selective coordination amp ratio (within the Cooper Bussmann RK5 fuse family) prevents overcurrent events from opening upstream Fusetron fuses
    • Insulated end caps for 225A-600A fuses reduces exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing

    Typical Applications

    • Power Panelboards
    • Motor Control Centers
    • Combination Starters
    • Machinery Disconnects