Hubbell Wiring Device - Kellems 033051114 Kellems® Junior Low Tension Pulling Grip Kit, Galvanized Steel, Flexible Eye, Single Weave Mesh, 6 pc. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Junior Low Tension Pulling Grip Kit, Galvanized Steel, Flexible Eye, Single Weave Mesh, 6 pc. - 033051114
+ / - Hover over image to Zoom
Other Views

    Kellems® Junior Low Tension Pulling Grip Kit, Galvanized Steel, Flexible Eye, Single Weave Mesh, 6 pc.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033051114
    SKU: 88147485
    $219.35
    Checking Pricing
         
    Break Load:27,200 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033051114
    • Type Pulling
    • Break Load 27,200 lb.
    Product Overview:
    Kellems® Low Tension Pulling Grip, Break Load: 27200 lb, Galvanized Steel