Hubbell Wiring Device - Kellems 03303012 Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 20 in. L, 1.000 to 1.240 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 20 in. L, 1.000 to 1.240 in. - 03303012
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 20 in. L, 1.000 to 1.240 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03303012
    SKU: 88147446
    $77.24
    Checking Pricing
         
    Bale Eye Length (Inches):6 in
    Break Load:800 lb.
    Cable Diameter (Inches):1 to 1.24
    Mesh Length (Inches):20 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03303012
    • Type Pulling
    • Break Load 800 lb.
    • Cable Diameter (Inches) 1 to 1.24
    • Materials Aluminum
    Product Overview:
    Kellems® Low Tension Pulling Grip, Cable Diameter (Inches): 1 to 1.24, Break Load: 800 lb, Aluminum (Shoulders, Lug); Galvanized Steel (Strand); Mylar (Tag), Mesh Length (Inches): 20 in