Hubbell Wiring Device - Kellems 03303011 Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 16 in. L, 0.750 to 0.990 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 16 in. L, 0.750 to 0.990 in. - 03303011
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Pulling Grip, Galvanized Steel, Single Eye, Single Weave Mesh 16 in. L, 0.750 to 0.990 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03303011
    SKU: 88147445
    $76.02
    Checking Pricing
         
    Bale Eye Length (Inches):5 in
    Break Load:560 lb.
    Cable Diameter (Inches):0.75 to 0.99
    Mesh Length (Inches):16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03303011
    • Type Pulling
    • Break Load 560 lb.
    • Cable Diameter (Inches) 0.75 to 0.99
    • Materials Aluminum
    Product Overview:
    Kellems® Low Tension Pulling Grip, Cable Diameter (Inches): 0.75 to 0.99, Break Load: 560 lb, Aluminum (Shoulders, Lug); Galvanized Steel (Strand); Mylar (Tag), Mesh Length (Inches): 16 in