Mohawk M58814 Low Skew Video Twisted Pair Cable Plenum CMP | Graybar Store
Mohawk - Low Skew Video Twisted Pair Cable Plenum CMP - M58814
+ / - Hover over image to Zoom
Other Views

    Low Skew Video Twisted Pair Cable Plenum CMP

    Manufacturer: Mohawk
    Manufacturer #: M58814
    SKU: 25181147
    $599.37
    Checking Pricing
         
    Color:Maroon
    Cable Type:UTP
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # M58814
    • Cable Type UTP
    • Color Maroon
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectrum® Low Skew Video Twisted Pair Cable, Maroon, No. of Pairs: 4, Gauge: 23 AWG