Arlington TVL508 Low Profile TV BOX™, Flush to Wall, Power/Low-Voltage Applications | Graybar Store
Arlington - Low Profile TV BOX™, Flush to Wall, Power/Low-Voltage Applications - TVL508
+ / - Hover over image to Zoom
Other Views

    Low Profile TV BOX™, Flush to Wall, Power/Low-Voltage Applications

    Manufacturer: Arlington
    Manufacturer #: TVL508
    SKU: 25541869
    $23.33
    Checking Pricing
         
    Accommodates:Low Profile TV Box
    Additional Features:Includes UL Listed Decorator Style Receptacle; Mounting Wing Screws Hold Box Securely in the Wall; cULus Listed
    Color:White
    Mounting Position:10.210 x 7.561 x 1.852 in
    No. of Hubs:1.852 in
    Hub Size (Inches):Wall Flush TVs
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVL508
    • Color White
    • Accommodates Low Profile TV Box
    • Additional Features Includes UL Listed Decorator Style Receptacle; Mounting Wing Screws Hold Box Securely in the Wall; cULus Listed
    • Hub Size (Inches) Wall Flush TVs
    • Knockouts Screw
    • Mounting Position 10.210 x 7.561 x 1.852 in
    • No. of Hubs 1.852 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TV Box™ Low Profile TV Box, Plastic, White, Size: 10.210 x 7.561 x 1.852 in, Box Style: Rectangular, Mounting Type: Screw Mount