Arlington LPCG50Z Strain Relief Connector, Zinc Die Cast, Liquidtight, 1/2 in., 0.2 to 0.472 in. | Graybar Store
Arlington - Strain Relief Connector, Zinc Die Cast, Liquidtight, 1/2 in., 0.2 to 0.472 in. - LPCG50Z
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Zinc Die Cast, Liquidtight, 1/2 in., 0.2 to 0.472 in.

    Manufacturer: Arlington
    Manufacturer #: LPCG50Z
    SKU: 95016334
    $3.48
    Checking Pricing
         
    Cable Range (Inches):0.2 to 0.472 in.
    Additional Features:Furnished with sealing ring and locknut; Liquid-tight; Non-metallic; Oil-tight
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LPCG50Z
    • Additional Features Furnished with sealing ring and locknut; Liquid-tight; Non-metallic; Oil-tight
    • Cable Range (Inches) 0.2 to 0.472 in.
    • Materials Nylon
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low-Profile Strain Relief Cord Connector, Nylon (Body); Polyethylene (Sealing Ring); Santoprene (Grommet); Zinc (Locknut), Cable Range (Inches): 0.2 to 0.472, Trade Size (Inches): 1/2 in