Chatsworth 11293-519 Low-Profile Shelf, Aluminum, 19 in. Rack, Clear | Graybar Store
Chatsworth - Low-Profile Shelf, Aluminum, 19 in. Rack, Clear - 11293-519
+ / - Hover over image to Zoom
Other Views

    Low-Profile Shelf, Aluminum, 19 in. Rack, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 11293-519
    SKU: 93145309
    $114.91
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:2
    Color:Transparent
    Depth (Inches):16 in.
    Height (Inches):3.47 in.
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11293-519
    • Color Transparent
    • Type Low Profile
    • Rack Units 2
    • Depth (Inches) 16 in.
    • Height (Inches) 3.47 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low-Profile Shelf, Transparent, Aluminum, Rack Units: 2, Width (Inches): 19 in