Arlington FSC405R Low Profile Sconce Box, Non-Metallic, Existing 1/2 in. or 5/8 in. Walls | Graybar Store
Arlington - Low Profile Sconce Box, Non-Metallic, Existing 1/2 in. or 5/8 in. Walls - FSC405R
+ / - Hover over image to Zoom
Other Views

    Low Profile Sconce Box, Non-Metallic, Existing 1/2 in. or 5/8 in. Walls

    Manufacturer: Arlington
    Manufacturer #: FSC405R
    SKU: 25672416
    $5.31
    Checking Pricing
         
    Accommodates:Low Profile Sconce Box
    Color:Black
    Mounting Position:3.760 x 3.5 x 0.5 in
    No. of Hubs:1/2 in
    Product Includes:5 in³
    Knockouts:Wing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FSC405R
    • Color Black
    • Accommodates Low Profile Sconce Box
    • Knockouts Wing
    • Mounting Position 3.760 x 3.5 x 0.5 in
    • No. of Hubs 1/2 in
    • Product Includes 5 in³
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low Profile Sconce Box, Plastic, Black, Size: 3.5 W x 3.76 L x 0.5 H in, Box Style: Octagonal, Mounting Type: Wing Mount