Legrand Ortronics OR-625MMC-12PE1RB Rack Mount Fiber Cabinet for Patching, High Density, Low Profile, 1 RU | Graybar Store
Legrand Ortronics - Rack Mount Fiber Cabinet for Patching, High Density, Low Profile, 1 RU - OR-625MMC-12PE1RB
+ / - Hover over image to Zoom
Other Views

    Rack Mount Fiber Cabinet for Patching, High Density, Low Profile, 1 RU

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-625MMC-12PE1RB
    SKU: 99505835
    $374.05
    Checking Pricing
         
    Rack Units:1
    Use With:1-1/4 in Innerduct; Fiber Management; Fiber Termination; Standard EIA Hole Pattern Racks
    Depth (Inches):343 mm
    Door Style:Lockable; Smoked Shatterproof Plexiglass
    Width (mm):483 mm
    Height (mm):44 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-625MMC-12PE1RB
    • Type Fiber Cabinet
    • Rack Units 1
    • Brand Ortronics
    • Depth (Inches) 343 mm
    • Door Style Lockable; Smoked Shatterproof Plexiglass
    • Height (mm) 44 mm
    • Width (mm) 483 mm
    • Use With 1-1/4 in Innerduct; Fiber Management; Fiber Termination; Standard EIA Hole Pattern Racks
    Product Overview:
    Ortronics® Low-Profile Rack Mount Fiber Cabinet For Patching, Lockable; Smoked Shatterproof Plexiglass, Rack Units: 1