Hubbell Wiring Device - Kellems 31622008LPK50 Kellems® Locknut, Non-Metallic, Cord, Grey, 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Locknut, Non-Metallic, Cord, Grey, 1 in. - 31622008LPK50
+ / - Hover over image to Zoom
Other Views

    Kellems® Locknut, Non-Metallic, Cord, Grey, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 31622008LPK50
    SKU: 99508757
    $55.08
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Packaging:50 per Carton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 31622008LPK50
    • Type NPTâ Non-Metallicâ Locknut
    • Materials Non-Metallic
    • For Use With Low Profile NPT Cord Connector
    Product Overview:
    Kellems® Low Profile NPT Cord Connector Accessories, Packaging: 50 per Carton, Trade Size (Inches): 1 in, Non-Metallic