Hubbell Wiring Device - Kellems SEC100GA Kellems® Connector, Non-Metallic, Liquidtight Conduit, Rated IP66, Grey, 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Connector, Non-Metallic, Liquidtight Conduit, Rated IP66, Grey, 1 in. - SEC100GA
+ / - Hover over image to Zoom
Other Views

    Kellems® Connector, Non-Metallic, Liquidtight Conduit, Rated IP66, Grey, 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SEC100GA
    SKU: 25138641
    $5.57
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.59 to 1 in.
    Additional Features:Connector body is a one-piece design with machined threads; Low profile
    Trade Size (Inches):1 in.
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SEC100GA
    • Type Liquidtight
    • Additional Features Connector body is a one-piece design with machined threads; Low profile
    • Cable Range (Inches) 0.59 to 1 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Low-Profile Non-Metallic Cord Connector, Nylon, Cable Range (Inches): 0.59 to 1, Trade Size (Inches): 1 in, Conduit Hub Size (Inches): 1 in