Arlington LV1LP Low Profile Low Voltage 1-Gang Mounting Bracket Installed on Drywall | Graybar Store
Arlington - Low Profile Low Voltage 1-Gang Mounting Bracket Installed on Drywall - LV1LP
+ / - Hover over image to Zoom
Other Views

    Low Profile Low Voltage 1-Gang Mounting Bracket Installed on Drywall

    Manufacturer: Arlington
    Manufacturer #: LV1LP
    SKU: 25309948
    $1.62
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):2.500 W x 4.260 H
    Box Depth (Inches):1-1/5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LV1LP
    • Box Depth (Inches) 1-1/5 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.500 W x 4.260 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-gang 1-1/5 in. deep low voltage mounting bracket for use with 1/4 to 5/8 inch drywall installed on concrete walls.
    • Non-metallic
    • Bracket is its own template for cut out
    • Mounting wings hold bracket securely against wall when screws are tightened
    • Adjusts to fit 1/4 to 5/8 inch thick wallboard, paneling or drywall