Arlington DHB1BRC Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount | Graybar Store
Arlington - Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount - DHB1BRC
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount

    Manufacturer: Arlington
    Manufacturer #: DHB1BRC
    SKU: 25096223
    $18.95
    Checking Pricing
         
    Accommodates:InBox™ Recessed Non-Metallic Box, Brown (Box); Clear (Cover), No. of Gangs: 1, Plastic, Depth: 5.283 in
    Size:Brown (Box); Clear (Cover)
    Cover Style:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DHB1BRC
    • Size Brown (Box); Clear (Cover)
    • Accommodates InBox™ Recessed Non-Metallic Box, Brown (Box); Clear (Cover), No. of Gangs: 1, Plastic, Depth: 5.283 in
    • Box Shape 5.283 in
    • Cover Style Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    InBox™ Recessed Non-Metallic Box, Brown (Box); Clear (Cover), No. of Gangs: 1, Plastic, Depth: 5.283 in