Arlington DHB1C Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount | Graybar Store
Arlington - Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount - DHB1C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™ with Weatherproof In-Use Cover, Adapter Sleeve for New Brick, Horizontal Mount

    Manufacturer: Arlington
    Manufacturer #: DHB1C
    SKU: 25096222
    $18.95
    Checking Pricing
         
    Accommodates:Recessed Non-Metallic Box
    Side Knockouts (Inches):1
    No. of Hubs:5.283 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DHB1C
    • Accommodates Recessed Non-Metallic Box
    • Box Shape 5.283 in
    • No. of Hubs 5.283 in
    • Side Knockouts (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    InBox™ Recessed Non-Metallic Box, Clear (Cover); White (Box), No. of Gangs: 1, Plastic, Depth: 5.283 in