Arlington DSHB1W Low Profile IN BOX™-New Brick Construction, White Cover, White Box, Horizontal | Graybar Store
Arlington - Low Profile IN BOX™-New Brick Construction, White Cover, White Box, Horizontal - DSHB1W
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™-New Brick Construction, White Cover, White Box, Horizontal

    Manufacturer: Arlington
    Manufacturer #: DSHB1W
    SKU: 25225087
    $30.76
    Checking Pricing
         
    Color:White
    Mounting Position:Horizontal
    Size (Inches):7.196 W x 4.937 H
    Box Depth (Inches):5.283 in.
    Cover Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DSHB1W
    • Color White
    • Box Depth (Inches) 5.283 in.
    • Mounting Position Horizontal
    • Size (Inches) 7.196 W x 4.937 H
    • Cover Color White
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Horizontal low profile 1-gang white metallic recessed IN BOX with white non-metallic in-use weatherproof cover and adapter sleeve for new brick construction.