Arlington DSHB1C Low Profile IN BOX™-Metal Box, Adapter Sleeve, New Brick Construction | Graybar Store
Arlington - Low Profile IN BOX™-Metal Box, Adapter Sleeve, New Brick Construction - DSHB1C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™-Metal Box, Adapter Sleeve, New Brick Construction

    Manufacturer: Arlington
    Manufacturer #: DSHB1C
    SKU: 25225086
    $30.76
    Checking Pricing
         
    Accommodates:InBox with Metal Box for New Brick Construction
    Side Knockouts (Inches):1
    No. of Hubs:5.283 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DSHB1C
    • Accommodates InBox with Metal Box for New Brick Construction
    • No. of Hubs 5.283 in
    • Side Knockouts (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    InBox™ InBox with Metal Box for New Brick Construction, Clear (Cover); White (Box), No. of Gangs: 1, Plastic, Depth: 5.283 in