Arlington DBVR151W Low Profile IN BOX for Retrofit Siding Construction, 5/8 in. Lap Size, Vertical | Graybar Store
Arlington - Low Profile IN BOX for Retrofit Siding Construction, 5/8 in. Lap Size, Vertical - DBVR151W
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX for Retrofit Siding Construction, 5/8 in. Lap Size, Vertical

    Manufacturer: Arlington
    Manufacturer #: DBVR151W
    SKU: 25203656
    $21.65
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):4.934 W x 7.186 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Vertical
    Use With:5/8 in. Lap Size Siding
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVR151W
    • Box Depth (Inches) 5.16 in.
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 4.934 W x 7.186 H
    • Use With 5/8 in. Lap Size Siding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical 1-Gang non-metallic 5.16 in. deep outdoor IN BOX with white in-use weatherproof cover for retrofit 5/8 in. lap size siding.