Arlington DBHR141W Low Profile IN BOX for Retrofit Siding Construction, 1/2 in. Lap Size, Horizontal | Graybar Store
Arlington - Low Profile IN BOX for Retrofit Siding Construction, 1/2 in. Lap Size, Horizontal - DBHR141W
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX for Retrofit Siding Construction, 1/2 in. Lap Size, Horizontal

    Manufacturer: Arlington
    Manufacturer #: DBHR141W
    SKU: 25203643
    $21.65
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):7.186 W x 4.934 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Horizontal
    Use With:1/2 in. Lap Size Siding
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBHR141W
    • Box Depth (Inches) 5.16 in.
    • Materials Non-Metallic
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Size (Inches) 7.186 W x 4.934 H
    • Use With 1/2 in. Lap Size Siding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Horizontal 1-Gang non-metallic 5.16 in. deep outdoor IN BOX with white in-use weatherproof cover for retrofit 1/2 in. lap size siding.