Arlington DBHB1C Low Profile IN BOX for New Brick Construction, Horizontal, Clear | Graybar Store
Arlington - Low Profile IN BOX for New Brick Construction, Horizontal, Clear - DBHB1C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX for New Brick Construction, Horizontal, Clear

    Manufacturer: Arlington
    Manufacturer #: DBHB1C
    SKU: 25172920
    $18.95
    Checking Pricing
         
    Cover Color:Clear
    No. of Gangs:1-Gang
    Size (Inches):7.186 W x 4.934 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBHB1C
    • Box Depth (Inches) 5.16 in.
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 7.186 W x 4.934 H
    • Cover Color Clear
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Recessed electrical box with clear weatherproof-in-use cover for new brick construction.