Arlington DBVMA1W Low Profile IN BOX™-Foam Wall Systems, Vertical, White | Graybar Store
Arlington - Low Profile IN BOX™-Foam Wall Systems, Vertical, White - DBVMA1W
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™-Foam Wall Systems, Vertical, White

    Manufacturer: Arlington
    Manufacturer #: DBVMA1W
    SKU: 25072188
    $18.95
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):7.012 W x 9.058 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Vertical
    Use With:Foam Wall Systems
    Cover Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVMA1W
    • Box Depth (Inches) 5.16 in.
    • Materials UV-Rated Plastic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 7.012 W x 9.058 H
    • Use With Foam Wall Systems
    • Cover Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical recessed 1-gang IN BOX™ with white weatherproof-in-use cover for use on foam wall systems.