Arlington DBVR1W Low Profile IN BOX™-Flat Surface Retrofit Construction, Vertical, White | Graybar Store
Arlington - Low Profile IN BOX™-Flat Surface Retrofit Construction, Vertical, White - DBVR1W
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™-Flat Surface Retrofit Construction, Vertical, White

    Manufacturer: Arlington
    Manufacturer #: DBVR1W
    SKU: 22128366
    $18.95
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):4.934 W x 7.186 H
    Box Depth (Inches):5.16 in.
    Mounting Position:Vertical
    Cover Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVR1W
    • Box Depth (Inches) 5.16 in.
    • Materials UV-Rated Plastic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 4.934 W x 7.186 H
    • Cover Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical mount one-piece, recessed electrical box with white weatherpoof in-use cover for flat surfaces in existing construction.