Arlington DBVME1C Low Profile IN BOX™-1-1/2 in. Wall Systems, Vertical, Clear | Graybar Store
Arlington - Low Profile IN BOX™-1-1/2 in. Wall Systems, Vertical, Clear - DBVME1C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™-1-1/2 in. Wall Systems, Vertical, Clear

    Manufacturer: Arlington
    Manufacturer #: DBVME1C
    SKU: 25203651
    $20.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):5.75 W x 8.0 H
    Box Depth (Inches):4.95 in.
    Mounting Position:Vertical
    Use With:1-1/2 in. Wall Systems, Including Foam
    Cover Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVME1C
    • Box Depth (Inches) 4.95 in.
    • Materials UV-Rated Plastic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 5.75 W x 8.0 H
    • Use With 1-1/2 in. Wall Systems, Including Foam
    • Cover Color Clear
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical recessed 1-gang IN BOX™ with white weatherproof-in-use cover for use on 1-1/2 in. wall systems, including foam.