Arlington 60VC Low Profile IN-and-OUT™ Box/Cover, 1-Gang, Vertical, Clear | Graybar Store
Arlington - Low Profile IN-and-OUT™ Box/Cover, 1-Gang, Vertical, Clear - 60VC
+ / - Hover over image to Zoom
Other Views

    Low Profile IN-and-OUT™ Box/Cover, 1-Gang, Vertical, Clear

    Manufacturer: Arlington
    Manufacturer #: 60VC
    SKU: 25101649
    $13.95
    Checking Pricing
         
    Cover Color:Clear
    No. of Gangs:1-Gang
    Size (Inches):3.752 W x 6.274 H
    Box Depth (Inches):3.005 in.
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 60VC
    • Box Depth (Inches) 3.005 in.
    • Materials UV Rated Plastic
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Size (Inches) 3.752 W x 6.274 H
    • Cover Color Clear
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang low profile IN-and-OUT 3.752 W x 6.274 H x 3.005 in. D box with clear in-use weatherproof cover for new/existing construction.