EnGenius Technologies DURAFON-HSA2 Low Profile Handset Antenna Low Profile Handset Antenna | Graybar Store
EnGenius Technologies - Low Profile Handset Antenna Low Profile Handset Antenna - DURAFON-HSA2
+ / - Hover over image to Zoom
Other Views

    Low Profile Handset Antenna Low Profile Handset Antenna

    Manufacturer: EnGenius Technologies
    Manufacturer #: DURAFON-HSA2
    SKU: 25041028
    $8.56
    Checking Pricing
         
    Style:Easily Swappable
    Part Number:DURAFON-HSA2
    Color:Black
    Use With:All DuraFon Series Phone Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # DURAFON-HSA2
    • Color Black
    • Part Number DURAFON-HSA2
    • Style Easily Swappable
    • Type Low Profile Handset Antenna
    • Use With All DuraFon Series Phone Systems
    • SAP Material Type ZSTD
    Product Overview:
    Low Profile Handset Antenna, Black, DuraFon, Style: Easily Swappable