Chatsworth 12610-719 Low Profile Fixed Shelf, Vented, Steel, Black, 19 in. | Graybar Store
Chatsworth - Low Profile Fixed Shelf, Vented, Steel, Black, 19 in. - 12610-719
+ / - Hover over image to Zoom
Other Views

    Low Profile Fixed Shelf, Vented, Steel, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12610-719
    SKU: 22038982
    $80.02
    Checking Pricing
         
    Height (Inches):1.75 in.
    Color:Black
    Depth (Inches):36 in.
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12610-719
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 36 in.
    • Height (Inches) 1.75 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Low-Profile Fixed Shelf, Black, Steel, Width (Inches): 19 in