Arlington GPD19BR Low Profile Enclosure, Built -in Cover, Bronze | Graybar Store
Arlington - Low Profile Enclosure, Built -in Cover, Bronze - GPD19BR
+ / - Hover over image to Zoom
Other Views

    Low Profile Enclosure, Built -in Cover, Bronze

    Manufacturer: Arlington
    Manufacturer #: GPD19BR
    SKU: 22080666
    $30.95
    Checking Pricing
         
    Color:Bronze
    Height (Inches):19-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GPD19BR
    • Color Bronze
    • Height (Inches) 19-1/2 in.
    • Materials UV Rated Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bronze low-profile 19-1/2 in. tall enclosure with built-in cover for use on GFCI devices.