Bussmann (Eaton) LPN-RK-400SPI Low Peak™ LPN RK_SP Series Class RK1 400A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - Low Peak™ LPN RK_SP Series Class RK1 400A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator - LPN-RK-400SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPN RK_SP Series Class RK1 400A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPN-RK-400SPI
    SKU: 25047273
    $210.93
    Checking Pricing
         
    Amps:400A
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPN-RK-400SPI
    • Application Large Distribution Switchboards; Machinery Disconnects; Power Panelboards
    • Amps 400A
    • Fuse Dimension 2.88 Dia x 10.38 L in
    Product Overview:
    Low Peak™ LPN RK_SP Series Class RK1 400A 250VAC/DC dual element time delay fuse with indicator.
    Bussmann Low-Peak™ ultimate protection Class RK1 dual element, current limiting, time-delay fuse.

    LPN-RK 250V Class RK1

    Agency Information: CE, UL Listed, Guide JDDZ, File E4273. CSA Certified, Class 1422-02, File 53787, Class RK1 per CSA C22.2, No. 248.12

    Features

    • Industry's only UL Listed and CSA Certified fuse with a 300kA Vac interrupting rating that exceeds requirements for virtually all applications
    • Current-limitation for maximum short-circuit protection
    • Easy selective coordination with all Low-Peak fuses using simple 2:1 ampacity ratio
    • No damage Type 2 protection for IEC and NEMA starters when properly sized
    • High inrush current motor protection
    • Time-delay permits 130% FLA sizing for back-up motor protection
    • Protection against single-phase motor damage
    • Low watt loss power consumption
    • Electrically isolated end caps for added safety

    Typical Applications

    • Large Distribution Switchboards
    • Power Panelboards
    • Motor Control Centers
    • Machinery Disconnect Switches