Bussmann (Eaton) LPJ-80SPI Low Peak™ LPJ_SP Series Class J 80A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - Low Peak™ LPJ_SP Series Class J 80A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator - LPJ-80SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPJ_SP Series Class J 80A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPJ-80SPI
    SKU: 25047252
    $121.46
    Checking Pricing
         
    Voltage Rating:600V AC/300V DC
    Amps:80A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPJ-80SPI
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Amps 80A
    • Fuse Dimension 2 Dia x 7.13 L in
    Product Overview:
    Low Peak™ LPJ_SP Series Class J 80A 600VAC/300VDC dual element time delay fuse with indicator.
    • Can often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices fail.
    • High interrupting rating to safely interrupt overcurrents up to 300,000A.
    • High degree of current limitation due to the fast speed-of-response to short-circuits.