Corning CCH-UM24-05-93T Low-Loss Universal Module, 24 F | Graybar Store
Corning - Low-Loss Universal Module, 24 F - CCH-UM24-05-93T
+ / - Hover over image to Zoom
Other Views

    Low-Loss Universal Module, 24 F

    Manufacturer: Corning
    Manufacturer #: CCH-UM24-05-93T
    SKU: 25247335
    $791.90
    Checking Pricing
         
    Adapter Housing Color:Aqua
    Fiber Count:24
    Fiber Category:Multimode - OM3
    No. of Adapters:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-UM24-05-93T
    • Adapter Housing Color Aqua
    • Fiber Category Multimode - OM3
    • Fiber Count 24
    • No. of Adapters 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Plug & Play™ Low-Loss Universal Module, 24 F, Shuttered LC to MTP, Fiber Count: 24, OM3