Belden 1694A 0101000 Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-6/U, 18 AWG, 1000 ft. | Graybar Store
Belden - Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-6/U, 18 AWG, 1000 ft. - 1694A 0101000
+ / - Hover over image to Zoom
Other Views

    Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Foam Polyethylene Insulation, RG-6/U, 18 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1694A 0101000
    SKU: 97099350
    $853.65
    Checking Pricing
         
    Cable Type:RG-6/U
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1694A 0101000
    • Cable Type RG-6/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1694A Low-Loss Serial Digital Coaxial Cable, Bare Copper, Aluminum Foil/Polyester Tape/Aluminum Foil, Foam High Density Polyethylene, PVC, Conductor Size: 18 AWG